- Tapered Single Assembly Bearing
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 54.5 mm Width
| Shaft Shoulder Diameter - U (MIN) | 55 |
| Outer Ring Width | 18 mm |
| Shaft Shoulder Diameter - V (MIN) | 56 |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Bearing Type | Tapered Single Assembly |
| Dynamic Load Rating | 37000 lbf |
| Inner Ring Width | 50 mm |
| Bore Type | Round Bore |
| Housing Shoulder Diameter - X (MAX) | 96 |
| Housing Shoulder Diameter - Z (MAX) | 91.5 |
| Fillet Radius | 1.5 mm |
| Factor | 1.22 |
| I.D. | 45 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 49000 lbf |
| Material | Case Carburized Steel |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| O.D. | 100 mm |
| Tolerance | Class 0 |
| Temperature Range [Min] | -40 °F |
| Weight | 4.407 LB |
| EAN or UPC | 4547359526301 |

