- Cone & Cup Bearing
- 15 mm Inside Diameter
- 42 mm Outside Diameter
- 14.25 mm Width
| Static Load Rating [Max] | 4700 lbf |
| Material | Case Carburized Steel |
| Bearing Type | Cone & Cup |
| Limiting Speed - Grease | 9900 rpm |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - Z (MAX) | 36.5 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 5200 lbf |
| Limiting Speed | 13000 rpm |
| I.D. | 15 mm |
| Inner Ring Width | 13 mm |
| Shaft Shoulder Diameter - U (MIN) | 20.5 |
| Shaft Shoulder Diameter - V (MIN) | 22 |
| Inside Fillet Radius | 1 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1 mm |
| Cone/Cup | Cup/Cone |
| Enclosure | Open |
| No. of Rows | 1 |
| Outer Ring Width | 11 mm |
| Tolerance | Class 0 |
| Load Center | -4.75 mm |
| Width Across Cups | 14.25 |
| O.D. | 42 mm |
| Housing Shoulder Diameter - X (MAX) | 38 |
| Bore Type | Round Bore |
| Factor | 2.11 |
| Weight | 0.225 LB |
| EAN or UPC | 4547359003253 |

