- Cone & Cup Bearing
- 300 mm Inside Diameter
- 540 mm Outside Diameter
- 96 mm Width
| Load Center | -15 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Factor | 1.23 |
| Inner Ring Width | 85 mm |
| Width Across Cups | 96 |
| Inside Fillet Radius | 5 mm |
| Outer Ring Width | 71 mm |
| Fillet Radius | 5 mm |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 500000 lbf |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| I.D. | 300 mm |
| Tolerance | Class 0 |
| Dynamic Load Rating | 320000 lbf |
| Enclosure | Open |
| O.D. | 540 mm |
| Material | Through Hardened Steel |
| Weight | 184.306 LB |
| EAN or UPC | 4547359793963 |

