- Cone & Cup Bearing
- 190 mm Inside Diameter
- 340 mm Outside Diameter
- 60 mm Width
| I.D. | 190 mm |
| Limiting Speed | 1300 rpm |
| Material | Through Hardened Steel |
| Outer Ring Width | 46 mm |
| Tolerance | Class 0 |
| Fillet Radius | 4 mm |
| Load Center | 4 mm |
| Static Load Rating [Max] | 225000 lbf |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - V (MIN) | 228 |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Width Across Cups | 60 |
| Bearing Type | Cone & Cup |
| Temperature Range [Min] | -40 °F |
| Factor | 1.38 |
| Limiting Speed - Grease | 1000 rpm |
| Inside Fillet Radius | 5 mm |
| Dynamic Load Rating | 161000 lbf |
| O.D. | 340 mm |
| Housing Shoulder Diameter - X (MAX) | 316 |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - U (MIN) | 212 |
| Housing Shoulder Diameter - Z (MAX) | 322 |
| Inner Ring Width | 55 mm |
| Weight | 46.738 LB |
| EAN or UPC | 4550253065036 |

