- Cone & Cup Bearing
- 180 mm Inside Diameter
- 320 mm Outside Diameter
- 57 mm Width
| Static Load Rating [Max] | 200000 lbf |
| Material | Through Hardened Steel |
| Housing Shoulder Diameter - Z (MAX) | 302 |
| Shaft Shoulder Diameter - U (MIN) | 202 |
| Limiting Speed - Grease | 1100 rpm |
| No. of Rows | 1 |
| Enclosure | Open |
| Tolerance | Class 0 |
| Factor | 1.33 |
| Inch/Metric | Metric |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - X (MAX) | 297 |
| Inside Fillet Radius | 5 mm |
| Temperature Range [Min] | -40 °F |
| Load Center | -6 mm |
| Width Across Cups | 57 |
| Outer Ring Width | 43 mm |
| O.D. | 320 mm |
| Limiting Speed | 1400 rpm |
| Shaft Shoulder Diameter - V (MIN) | 211 |
| Inner Ring Width | 52 mm |
| Dynamic Load Rating | 142000 lbf |
| Fillet Radius | 4 mm |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| I.D. | 180 mm |
| Weight | 38.801 LB |
| EAN or UPC | 4547359292541 |

