- Cone & Cup Bearing
- 170 mm Inside Diameter
- 310 mm Outside Diameter
- 57 mm Width
| I.D. | 170 mm |
| Tolerance | Class 0 |
| Bearing Type | Cone & Cup |
| Outer Ring Width | 43 mm |
| Housing Shoulder Diameter - Z (MAX) | 292 |
| Fillet Radius | 4 mm |
| Inch/Metric | Metric |
| Limiting Speed | 1500 rpm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - X (MAX) | 288 |
| Limiting Speed - Grease | 1100 rpm |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 5 mm |
| Inner Ring Width | 52 mm |
| Shaft Shoulder Diameter - V (MIN) | 203 |
| Factor | 1.38 |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Enclosure | Open |
| Load Center | 3.5 mm |
| Width Across Cups | 57 |
| Shaft Shoulder Diameter - U (MIN) | 192 |
| Dynamic Load Rating | 137000 lbf |
| O.D. | 310 mm |
| Static Load Rating [Max] | 190000 lbf |
| Weight | 37.479 LB |
| EAN or UPC | 4547359292534 |

