- Cone & Cup Bearing
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- 41 mm Width
| Static Load Rating [Max] | 98000 lbf |
| Inch/Metric | Metric |
| Fillet Radius | 2 mm |
| Width Across Cups | 41 |
| Housing Shoulder Diameter - X (MAX) | 188 |
| Housing Shoulder Diameter - Z (MAX) | 188 |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| O.D. | 200 mm |
| Tolerance | Class 0 |
| Shaft Shoulder Diameter - V (MIN) | 129 |
| Limiting Speed | 2400 rpm |
| Inside Fillet Radius | 2.5 mm |
| Temperature Range [Max] | 250 °F |
| Load Center | -1 mm |
| Factor | 1.43 |
| Inner Ring Width | 38 mm |
| Outer Ring Width | 32 mm |
| Dynamic Load Rating | 73000 lbf |
| Enclosure | Open |
| Limiting Speed - Grease | 1800 rpm |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| I.D. | 110 mm |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - U (MIN) | 124 |
| Weight | 0.86 LB |
| EAN or UPC | 4547359526103 |

