- Tapered Single Assembly Bearing
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 74 mm Width
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Bearing Type | Tapered Single Assembly |
| Static Load Rating [Max] | 152000 lbf |
| Enclosure | Open |
| Outer Ring Width | 74 mm |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 1 mm |
| Temperature Range [Max] | 250 °F |
| I.D. | 100 mm |
| Fillet Radius | 2.5 mm |
| O.D. | 180 mm |
| Tolerance | Class 4 |
| Factor | 2.39 |
| Dynamic Load Rating | 99000 lbf |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| No. of Rows | 2 |
| Weight | 1.085 LB |
| EAN or UPC | 4547359526080 |

