- Cone & Cup Bearing
- 85 mm Inside Diameter
- 150 mm Outside Diameter
- 30.5 mm Width
| Width Across Cups | 30.5 |
| O.D. | 150 mm |
| Housing Shoulder Diameter - X (MAX) | 141 |
| Static Load Rating [Max] | 52000 lbf |
| Tolerance | Class 0 |
| I.D. | 85 mm |
| Enclosure | Open |
| Material | Through Hardened Steel |
| No. of Rows | 1 |
| Load Center | -0.5 mm |
| Limiting Speed - Grease | 2400 rpm |
| Housing Shoulder Diameter - Z (MAX) | 140 |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - V (MIN) | 97 |
| Temperature Range [Max] | 250 °F |
| Limiting Speed | 3200 rpm |
| Fillet Radius | 2 mm |
| Factor | 1.43 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 93.5 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 41000 lbf |
| Inside Fillet Radius | 2 mm |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 28 mm |
| Outer Ring Width | 24 mm |
| Weight | 0.794 LB |
| EAN or UPC | 4547359526042 |

