- Cone & Cup Bearing
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 28.25 mm Width
| Load Center | -0.75 mm |
| I.D. | 80 mm |
| Tolerance | ISO Class 5 |
| Limiting Speed | 3400 rpm |
| Housing Shoulder Diameter - X (MAX) | 132 |
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 91 |
| Inside Fillet Radius | 2.5 mm |
| Width Across Cups | 28.25 |
| No. of Rows | 1 |
| Fillet Radius | 2 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Inner Ring Width | 26 mm |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - Z (MAX) | 130 |
| Factor | 1.43 |
| O.D. | 140 mm |
| Limiting Speed - Grease | 2500 rpm |
| Inch/Metric | Metric |
| Shaft Shoulder Diameter - U (MIN) | 92 |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 36000 lbf |
| Static Load Rating [Max] | 45000 lbf |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 22 mm |
| Weight | 3.704 LB |
| EAN or UPC | 4550253064978 |

