- Cup Bearing
- 90 mm Outside Diameter
- 17 mm Cup Width
| Housing Shoulder Diameter - Z (MAX) | 81.5 |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Cup Width | 17 mm |
| Bearing Width | 21.75 mm |
| Housing Shoulder Diameter - X (MAX) | 85 |
| Weight | 0.384 LB |
| EAN or UPC | 4547359899207 |

