Skip to content Skip to navigation menu
Roller Bearing Cone & Cup Set

30209UP4

Roller Bearing Cone & Cup Set
Item #101105323
  • Cone & Cup Bearing
  • 45 mm Inside Diameter
  • 85 mm Outside Diameter
  • 20.75 mm Width
Roller Bearing Cone & Cup Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone & Cup Bearing
  • 45 mm Inside Diameter
  • 85 mm Outside Diameter
  • 20.75 mm Width
Outer Ring Width 16 mm
Inner Ring Width 19 mm
Factor 1.48
Dynamic Load Rating 15200 lbf
Tolerance ISO Class 4
Limiting Speed 5900 rpm
I.D. 45 mm
Temperature Range [Min] -40 °F
Width Across Cups 20.75
Load Center -2.75 mm
No. of Rows 1
Shaft Shoulder Diameter - U (MIN) 53.5
Inch/Metric Metric
Bore Type Round Bore
Limiting Speed - Grease 4400 rpm
Enclosure Open
Housing Shoulder Diameter - Z (MAX) 76.5
Material Through Hardened Steel
Bearing Type Cone & Cup
Temperature Range [Max] 250 °F
Static Load Rating [Max] 17600 lbf
Housing Shoulder Diameter - X (MAX) 80
Shaft Shoulder Diameter - V (MIN) 54
O.D. 85 mm
Fillet Radius 1.5 mm
Oil Hole w/o Oil Hole
Inside Fillet Radius 1.5 mm
Weight 1.08 LB
EAN or UPC 4547359291735
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison