- Cone & Cup Bearing
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 20.75 mm Width
| Outer Ring Width | 16 mm |
| Inner Ring Width | 19 mm |
| Inside Fillet Radius | 1.5 mm |
| Static Load Rating [Max] | 17600 lbf |
| Width Across Cups | 20.75 |
| Shaft Shoulder Diameter - V (MIN) | 54 |
| I.D. | 45 mm |
| Material | Case Carburized Steel |
| Load Center | -2.75 mm |
| Tolerance | ISO Class 5 |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 53.5 |
| Housing Shoulder Diameter - X (MAX) | 80 |
| Housing Shoulder Diameter - Z (MAX) | 76.5 |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 15200 lbf |
| Factor | 1.48 |
| Enclosure | Open |
| Inch/Metric | Metric |
| Limiting Speed | 5900 rpm |
| Limiting Speed - Grease | 4400 rpm |
| Fillet Radius | 1.5 mm |
| O.D. | 85 mm |
| No. of Rows | 1 |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Weight | 1.077 LB |
| EAN or UPC | 4550253055389 |

