- Cone & Cup Bearing
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- 19.75 mm Width
| Load Center | -3.25 mm |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - U (MIN) | 48.5 |
| Limiting Speed - Grease | 4900 rpm |
| Housing Shoulder Diameter - X (MAX) | 75 |
| Inner Ring Width | 18 mm |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 15100 lbf |
| Outer Ring Width | 16 mm |
| O.D. | 80 mm |
| Tolerance | Special |
| I.D. | 40 mm |
| Housing Shoulder Diameter - Z (MAX) | 71.5 |
| Enclosure | Open |
| Fillet Radius | 1.5 mm |
| No. of Rows | 1 |
| Limiting Speed | 6600 rpm |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 49 |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Inside Fillet Radius | 1.5 mm |
| Factor | 1.6 |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 13700 lbf |
| Width Across Cups | 19.75 |
| Weight | 0.944 LB |
| EAN or UPC | 4547359525953 |

