- Cone & Cup Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 17.25 mm Width
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - Z (MAX) | 56.5 |
| Dynamic Load Rating | 9800 lbf |
| Housing Shoulder Diameter - X (MAX) | 57 |
| Limiting Speed | 8400 rpm |
| Bearing Type | Cone & Cup |
| Outer Ring Width | 14 mm |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Fillet Radius | 1 mm |
| Bore Type | Round Bore |
| O.D. | 62 mm |
| Enclosure | Open |
| Factor | 1.6 |
| Shaft Shoulder Diameter - V (MIN) | 37 |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 35.5 |
| Static Load Rating [Max] | 10800 lbf |
| Inside Fillet Radius | 1 mm |
| I.D. | 30 mm |
| Width Across Cups | 17.25 |
| Limiting Speed - Grease | 6300 rpm |
| Tolerance | ISO Class 5 |
| Load Center | -3.75 mm |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 16 mm |
| Material | Case Carburized Steel |
| Weight | 0.86 LB |
| EAN or UPC | 4547359525793 |

