- Cone & Cup Bearing
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 16.25 mm Width
| Shaft Shoulder Diameter - V (MIN) | 31 |
| Dynamic Load Rating | 7100 lbf |
| Static Load Rating [Max] | 7650 lbf |
| Inside Fillet Radius | 1 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| O.D. | 52 mm |
| Factor | 1.6 |
| Material | Case Carburized Steel |
| Fillet Radius | 1 mm |
| Bearing Type | Cone & Cup |
| Enclosure | Open |
| Cone/Cup | Cup/Cone |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Limiting Speed | 9800 rpm |
| Shaft Shoulder Diameter - U (MIN) | 30.5 |
| I.D. | 25 mm |
| Load Center | -3.75 mm |
| Inner Ring Width | 15 mm |
| Bore Type | Round Bore |
| Housing Shoulder Diameter - X (MAX) | 48 |
| Limiting Speed - Grease | 7300 rpm |
| Tolerance | ISO Class 5 |
| No. of Rows | 1 |
| Width Across Cups | 16.25 |
| Housing Shoulder Diameter - Z (MAX) | 46.5 |
| Outer Ring Width | 13 mm |
| Weight | 0.355 LB |
| EAN or UPC | 4547359525748 |

