- Cone Bearing
- 20 mm Inside Diameter
- 15.25 mm Cone Width
| Shaft Shoulder Diameter - V (MIN) | 27 |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 1.000 mm |
| Shaft Shoulder Diameter - U (MIN) | 25.5 |
| Cone Width | 15.25 mm |
| Dynamic Load Rating | 6350 lbf |
| Static Load Rating [Max] | 6450 lbf |
| Material | Case Carburized Steel |
| I.D. | 20 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Load Center | -3.8 mm |
| Weight | 0.573 LB |
| EAN or UPC | 4547359525687 |

