
NTN Bearing Corp.
2F-6902LLUA1C3/L#04
Single Row Radial Ball Bearing - Double Sealed (Contact Polyacrylic Seal)
Item #113156315


- Round Bore
- Deep Groove Ball Bearing
- 15 mm Inside Diameter
- 28 mm Outside Diameter
- 7 mm Width
Outer Ring Width | 7 mm |
Static Load Rating [Max] | 2.002 kN |
Limiting Speed - Grease | 16000 rpm |
Inch/Metric | Metric |
Seal Type | Contact Seals |
Dynamic Load Rating | 3.648 kN |
Precision Level | ISO Class 0 |
Bore Type | Round Bore |
Seal Material | Polyacrylic |
Fillet Radius | 0.3 mm |
Temperature Range [Min] | -40 °F |
Radial Internal Clearance | C3 |
Factor | 14.8 |
Rows of Balls | Single |
Inner Ring Width | 7 mm |
Temperature Range [Max] | 250 °F |
Enclosure | Double Sealed |
O.D. | 28 mm |
I.D. | 15 mm |
Bearing Type | Deep Groove Ball Bearing |
Ball Material | Steel |
Snap Ring | No Snap Ring |
Material | High Carbon Chrome Steel |
Weight | 0.035 LB |
EAN or UPC | 4547359790634 |
