- Cone Bearing
- 1 13/16 in Inside Diameter
- 1.008 in Cone Width
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Factor | 1.73 |
| Shaft Shoulder Diameter - V (MIN) | 2.05 |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 23400 lbf |
| Temperature Range [Max] | 250 °F |
| Series | 2900 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Load Center | -0.25 in |
| O.D. | N/A |
| Cone Width | 1.008 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Dynamic Load Rating | 17800 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.28 |
| I.D. | 1 13/16 in |
| Weight | 0.86 LB |
| EAN or UPC | 4547359525618 |

