- Cone & Cup Bearing
- 1 13/16 in Inside Diameter
- 3.347 in Outside Diameter
- 1.008 in Width
| O.D. | 3.347 in |
| Bearing Type | Cone & Cup |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.05 in |
| Factor | 1.73 |
| I.D. | 1 13/16 in |
| Load Center | -0.25 in |
| Inch/Metric | Inch |
| Cup No. | 2924 |
| Cone/Cup | Cup/Cone |
| Inner Ring Width | 1.008 in |
| Limiting Speed - Grease | 4400 rpm |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Tolerance | Class 4 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 3.15 |
| Static Load Rating [Max] | 23400 lbf |
| Dynamic Load Rating | 17800 lbf |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - V (MIN) | 2.05 |
| Inside Fillet Radius | 0.14 in |
| Housing Shoulder Diameter - Z (MAX) | 2.99 |
| Outer Ring Width | 13/16 in |
| Shaft Shoulder Diameter - U (MIN) | 2.28 |
| Cone No. | 2984 |
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 1 |
| Weight | 1.387 LB |
| EAN or UPC | 4547359525632 |

