- Cone Bearing
- 2.906 in Inside Diameter
- 1 in Cone Width
| I.D. | 2.906 in |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 38500 lbf |
| Temperature Range [Min] | -40 °F |
| Cone Width | 1 in |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.060 in |
| Dynamic Load Rating | 23600 lbf |
| Shaft Shoulder Diameter - U (MIN) | 3.27 |
| Temperature Range [Max] | 250 °F |
| Factor | 1.23 |
| Load Center | 0.04 in |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - V (MIN) | 3.15 |
| Weight | 1.29 LB |
| EAN or UPC | 4547359525601 |

