- Cup Bearing
- 4 7/16 in Outside Diameter
- 3/4 in Cup Width
| Origin | Cups |
| Bearing Type | Cup |
| Bearing Width | 1 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Cup Width | 0.75 in |
| Housing Shoulder Diameter - X (MAX) | 4.33 |
| Weight | 0.659 LB |
| EAN or UPC | 4547359291377 |

