- Cup Bearing
- 4 7/16 in Outside Diameter
- 3/4 in Cup Width
| Bearing Width | 1 in |
| Housing Shoulder Diameter - Z (MAX) | 3.98 |
| Cup Width | 0.75 in |
| Bearing Type | Cup |
| Origin | Cups |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - X (MAX) | 4.29 |
| Weight | 0.586 LB |
| EAN or UPC | 4547359525526 |

