- Cup Bearing
- 4.331 in Outside Diameter
- 3/4 in Cup Width
| Cup Width | 3/4 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 1 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Housing Shoulder Diameter - Z (MAX) | 3.9 |
| Housing Shoulder Diameter - X (MAX) | 4.09 |
| Weight | 0.736 LB |
| EAN or UPC | 4547359525465 |

