- Thrust Bearing
- Round Bore
- 340 mm Inside Diameter
- 620 mm Outside Diameter
- 170 mm Width
| O.D. A | 590 |
| Radial Internal Clearance | CN |
| Ring Modification | Plain |
| Limiting Speed | 500 rpm |
| Dynamic Load Rating | 990000 lbf |
| Bearing Type | Thrust |
| O.D. | 620 mm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 7.5 mm |
| Cage Type | Machined - Two Piece |
| Temperature Range [Max] | 250 °F |
| I.D. | 340 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 3.93e+006 lbf |
| Enclosure | Open |
| I.D. A | 462 |
| Cage Material | Brass |
| Weight | 507.063 LB |
| EAN or UPC | 4547359291179 |

