- Thrust Bearing
- Round Bore
- 280 mm Inside Diameter
- 520 mm Outside Diameter
- 145 mm Width
| Temperature Range [Max] | 400 °F |
| Cage Material | Steel |
| I.D. A | 370 |
| Fillet Radius | 6 mm |
| Static Load Rating [Max] | 3.54e+006 lbf |
| Temperature Range [Min] | -40 °F |
| I.D. | 280 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Ring Modification | Plain |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| O.D. | 520 mm |
| Enclosure | Open |
| O.D. A | 468.9 |
| Dynamic Load Rating | 1.01e+006 lbf |
| Bearing Type | Thrust |
| Cage Type | Pressed |
| Weight | 279.987 LB |
| EAN or UPC | 3413520487966 |

