- Thrust Bearing
- Round Bore
- 260 mm Inside Diameter
- 480 mm Outside Diameter
- 132 mm Width
| Fillet Radius | 6 mm |
| Ring Modification | Plain |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| I.D. A | 357 |
| Static Load Rating [Max] | 2.25e+006 lbf |
| Radial Internal Clearance | CN |
| I.D. | 260 mm |
| Bearing Type | Thrust |
| Cage Type | Machined - Two Piece |
| O.D. A | 460 |
| Dynamic Load Rating | 615000 lbf |
| Enclosure | Open |
| O.D. | 480 mm |
| Cage Material | Brass |
| Limiting Speed | 670 rpm |
| Temperature Range [Min] | -40 °F |
| Weight | 238.099 LB |
| EAN or UPC | 4547359291131 |

