- Thrust Bearing
- Round Bore
- 240 mm Inside Diameter
- 440 mm Outside Diameter
- 122 mm Width
| Bearing Type | Thrust |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| O.D. | 440 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Fillet Radius | 6 mm |
| I.D. A | 326 |
| Cage Material | Brass |
| Cage Type | High Strength Machined - Two Piece |
| Ring Modification | Plain |
| O.D. A | 420 |
| Dynamic Load Rating | 500000 lbf |
| Enclosure | Open |
| Static Load Rating [Max] | 1.96e+006 lbf |
| I.D. | 240 mm |
| Limiting Speed | 740 rpm |
| Temperature Range [Max] | 250 °F |
| Weight | 182.102 LB |
| EAN or UPC | 4547359291124 |

