- Thrust Bearing
- Round Bore
- 220 mm Inside Diameter
- 420 mm Outside Diameter
- 122 mm Width
| O.D. A | 400 |
| Fillet Radius | 6 mm |
| Static Load Rating [Max] | 1.82e+006 lbf |
| Ring Modification | Plain |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 760 rpm |
| Radial Internal Clearance | CN |
| Cage Material | Brass |
| O.D. | 420 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Cage Type | Machined - Two Piece |
| I.D. A | 308 |
| Bearing Type | Thrust |
| Enclosure | Open |
| Material | Through Hardened Steel |
| I.D. | 220 mm |
| Dynamic Load Rating | 515000 lbf |
| Weight | 171.519 LB |
| EAN or UPC | 4547359291117 |

