- Thrust Bearing
- Round Bore
- 200 mm Inside Diameter
- 400 mm Outside Diameter
- 122 mm Width
| O.D. A | 380 |
| Cage Material | Brass |
| Bearing Type | Thrust |
| O.D. | 400 mm |
| Cage Type | Machined - Two Piece |
| Static Load Rating [Max] | 1.72e+006 lbf |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 500000 lbf |
| Limiting Speed | 790 rpm |
| Enclosure | Open |
| Inch/Metric | Metric |
| I.D. A | 286 |
| Temperature Range [Max] | 250 °F |
| I.D. | 200 mm |
| Ring Modification | Plain |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| Fillet Radius | 5 mm |
| Weight | 161.599 LB |
| EAN or UPC | 4547359291100 |

