- Thrust Bearing
- Round Bore
- 160 mm Inside Diameter
- 320 mm Outside Diameter
- 95 mm Width
| Bearing Type | Thrust |
| Enclosure | Open |
| Cage Material | Brass |
| Bore Type | Round Bore |
| Limiting Speed | 1000 rpm |
| O.D. A | 306 |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 1.16e+006 lbf |
| Material | Through Hardened Steel |
| I.D. A | 229 |
| I.D. | 160 mm |
| Cage Type | Machined - Two Piece |
| Fillet Radius | 5 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 335000 lbf |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| O.D. | 320 mm |
| Ring Modification | Plain |
| Weight | 1.852 LB |
| EAN or UPC | 4547359291063 |

