- Thrust Bearing
- Round Bore
- 150 mm Inside Diameter
- 300 mm Outside Diameter
- 90 mm Width
| Inch/Metric | Metric |
| O.D. | 300 mm |
| Ring Modification | Plain |
| Static Load Rating [Max] | 980000 lbf |
| Cage Type | Machined - Two Piece |
| Enclosure | Open |
| I.D. A | 214 |
| Bore Type | Round Bore |
| Cage Material | Brass |
| Dynamic Load Rating | 288000 lbf |
| Radial Internal Clearance | CN |
| I.D. | 150 mm |
| Bearing Type | Thrust |
| Temperature Range [Min] | -40 °F |
| O.D. A | 285 |
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Limiting Speed | 1100 rpm |
| Fillet Radius | 4 mm |
| Weight | 67.241 LB |
| EAN or UPC | 4547359291056 |

