- Thrust Bearing
- Round Bore
- 140 mm Inside Diameter
- 280 mm Outside Diameter
- 85 mm Width
| Static Load Rating [Max] | 945000 lbf |
| Dynamic Load Rating | 395000 lbf |
| Fillet Radius | 4 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| I.D. A | 196 |
| Temperature Range [Max] | 400 °F |
| Cage Type | Pressed |
| Limiting Speed | 1400 rpm |
| O.D. | 280 mm |
| Ring Modification | Plain |
| I.D. | 140 mm |
| O.D. A | 244 |
| Bearing Type | Thrust |
| Cage Material | Steel |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Weight | 49.163 LB |
| EAN or UPC | 4547359867374 |

