- Thrust Bearing
- Round Bore
- 140 mm Inside Diameter
- 280 mm Outside Diameter
- 85 mm Width
| Enclosure | Open |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Material | Through Hardened Steel |
| Limiting Speed | 1200 rpm |
| O.D. | 280 mm |
| Bore Type | Round Bore |
| Fillet Radius | 4 mm |
| Temperature Range [Min] | -40 °F |
| Cage Material | Brass |
| O.D. A | 268 |
| Ring Modification | Plain |
| Cage Type | Machined - Two Piece |
| Radial Internal Clearance | CN |
| I.D. | 140 mm |
| Dynamic Load Rating | 250000 lbf |
| Static Load Rating [Max] | 845000 lbf |
| I.D. A | 199 |
| Temperature Range [Max] | 250 °F |
| Weight | 55.556 LB |
| EAN or UPC | 4547359291032 |

