- Thrust Bearing
- Round Bore
- 130 mm Inside Diameter
- 270 mm Outside Diameter
- 85 mm Width
| Static Load Rating [Max] | 800000 lbf |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Cage Type | Machined - Two Piece |
| Limiting Speed | 1200 rpm |
| I.D. | 130 mm |
| Fillet Radius | 4 mm |
| Dynamic Load Rating | 243000 lbf |
| O.D. A | 255 |
| Bore Type | Round Bore |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Ring Modification | Plain |
| Material | Through Hardened Steel |
| Radial Internal Clearance | CN |
| Cage Material | Brass |
| O.D. | 270 mm |
| I.D. A | 189 |
| Temperature Range [Min] | -40 °F |
| Weight | 52.249 LB |
| EAN or UPC | 4547359291025 |

