- Thrust Bearing
- Round Bore
- 120 mm Inside Diameter
- 250 mm Outside Diameter
- 78 mm Width
| Dynamic Load Rating | 330000 lbf |
| Material | Through Hardened Steel |
| Fillet Radius | 4 mm |
| Cage Type | Pressed |
| Bore Type | Round Bore |
| Limiting Speed | 1550 rpm |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| O.D. A | 218 |
| Temperature Range [Max] | 400 °F |
| Bearing Type | Thrust |
| Cage Material | Steel |
| Ring Modification | Plain |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 780000 lbf |
| O.D. | 250 mm |
| I.D. A | 171 |
| Inch/Metric | Metric |
| I.D. | 120 mm |
| Weight | 36.817 LB |
| EAN or UPC | 4547359867367 |

