- Thrust Bearing
- Round Bore
- 110 mm Inside Diameter
- 230 mm Outside Diameter
- 73 mm Width
| Dynamic Load Rating | 305000 lbf |
| Inch/Metric | Metric |
| I.D. A | 156 |
| Limiting Speed | 1700 rpm |
| O.D. | 230 mm |
| Cage Type | Pressed |
| Static Load Rating [Max] | 685000 lbf |
| Radial Internal Clearance | CN |
| Ring Modification | Plain |
| O.D. A | 199 |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 400 °F |
| Bearing Type | Thrust |
| Cage Material | Steel |
| Bore Type | Round Bore |
| I.D. | 110 mm |
| Fillet Radius | 3 mm |
| Weight | 28.881 LB |
| EAN or UPC | 4547359867350 |

