- Thrust Bearing
- Round Bore
- 100 mm Inside Diameter
- 210 mm Outside Diameter
- 67 mm Width
| Radial Internal Clearance | CN |
| Enclosure | Open |
| O.D. A | 181 |
| I.D. | 100 mm |
| Cage Type | Pressed |
| Limiting Speed | 1850 rpm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Dynamic Load Rating | 254000 lbf |
| O.D. | 210 mm |
| Cage Material | Steel |
| I.D. A | 141 |
| Material | Through Hardened Steel |
| Ring Modification | Plain |
| Bearing Type | Thrust |
| Bore Type | Round Bore |
| Fillet Radius | 3 mm |
| Static Load Rating [Max] | 560000 lbf |
| Temperature Range [Max] | 400 °F |
| Weight | 22.708 LB |
| EAN or UPC | 4547359865196 |

