- Thrust Bearing
- Round Bore
- 100 mm Inside Diameter
- 210 mm Outside Diameter
- 67 mm Width
| Fillet Radius | 3 mm |
| I.D. | 100 mm |
| Bearing Type | Thrust |
| Limiting Speed | 1500 rpm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| I.D. A | 146 |
| O.D. A | 200 |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 480000 lbf |
| Cage Material | Brass |
| Bore Type | Round Bore |
| Ring Modification | Plain |
| O.D. | 210 mm |
| Temperature Range [Min] | -40 °F |
| Cage Type | Machined - Two Piece |
| Dynamic Load Rating | 154000 lbf |
| Material | Through Hardened Steel |
| Weight | 25.353 LB |
| EAN or UPC | 4547359290998 |

