- Thrust Bearing
- Round Bore
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 60 mm Width
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Ring Modification | Plain |
| O.D. A | 162 |
| Temperature Range [Min] | -40 °F |
| I.D. | 90 mm |
| Cage Type | Pressed |
| Static Load Rating [Max] | 460000 lbf |
| Temperature Range [Max] | 400 °F |
| Cage Material | Steel |
| I.D. A | 126 |
| Dynamic Load Rating | 210000 lbf |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Bearing Type | Thrust |
| Fillet Radius | 2.1 mm |
| O.D. | 190 mm |
| Limiting Speed | 2100 rpm |
| Weight | 16.557 LB |
| EAN or UPC | 4547359867343 |

