- Thrust Bearing
- Round Bore
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 60 mm Width
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Enclosure | Open |
| I.D. A | 132 |
| O.D. A | 180 |
| Cage Material | Brass |
| Dynamic Load Rating | 123000 lbf |
| Fillet Radius | 2.1 mm |
| Ring Modification | Plain |
| Bearing Type | Thrust |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| I.D. | 90 mm |
| Cage Type | Machined - Two Piece |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Limiting Speed | 1700 rpm |
| O.D. | 190 mm |
| Static Load Rating [Max] | 380000 lbf |
| Weight | 18.475 LB |
| EAN or UPC | 4547359290981 |

