- Thrust Bearing
- Round Bore
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 58 mm Width
| Cage Material | Steel |
| Enclosure | Open |
| Cage Type | Pressed |
| Dynamic Load Rating | 183000 lbf |
| O.D. | 180 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Limiting Speed | 2200 rpm |
| Temperature Range [Max] | 400 °F |
| Ring Modification | Plain |
| I.D. | 85 mm |
| O.D. A | 152 |
| Fillet Radius | 2.1 mm |
| Radial Internal Clearance | CN |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 415000 lbf |
| Bearing Type | Thrust |
| I.D. A | 121 |
| Weight | 14.418 LB |
| EAN or UPC | 4547359877243 |

