- Thrust Bearing
- Round Bore
- 80 mm Inside Diameter
- 170 mm Outside Diameter
- 54 mm Width
| Static Load Rating [Max] | 370000 lbf |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Fillet Radius | 2.1 mm |
| Ring Modification | Plain |
| Enclosure | Open |
| Bearing Type | Thrust |
| Cage Material | Steel |
| Dynamic Load Rating | 171000 lbf |
| Inch/Metric | Metric |
| I.D. | 80 mm |
| I.D. A | 114 |
| Limiting Speed | 2350 rpm |
| O.D. A | 143 |
| Temperature Range [Max] | 400 °F |
| Material | Through Hardened Steel |
| O.D. | 170 mm |
| Cage Type | Pressed |
| Weight | 12.059 LB |
| EAN or UPC | 4547359867336 |

