- Thrust Bearing
- Round Bore
- 80 mm Inside Diameter
- 170 mm Outside Diameter
- 54 mm Width
| Inch/Metric | Metric |
| Cage Material | Brass |
| Enclosure | Open |
| Dynamic Load Rating | 103000 lbf |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Thrust |
| Radial Internal Clearance | CN |
| I.D. | 80 mm |
| Ring Modification | Plain |
| Cage Type | Machined - Two Piece |
| Static Load Rating [Max] | 310000 lbf |
| O.D. | 170 mm |
| Limiting Speed | 1900 rpm |
| I.D. A | 117 |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 2.1 mm |
| Bore Type | Round Bore |
| O.D. A | 162 |
| Weight | 13.426 LB |
| EAN or UPC | 4547359290967 |

