- Thrust Bearing
- Round Bore
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 51 mm Width
| Cage Material | Steel |
| Bore Type | Round Bore |
| O.D. | 160 mm |
| I.D. A | 104 |
| Bearing Type | Thrust |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 400 °F |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 330000 lbf |
| Dynamic Load Rating | 150000 lbf |
| Cage Type | Pressed |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| I.D. | 75 mm |
| Enclosure | Open |
| Limiting Speed | 2500 rpm |
| O.D. A | 135 |
| Ring Modification | Plain |
| Weight | 10.053 LB |
| EAN or UPC | 4547359881585 |

