- Thrust Bearing
- Round Bore
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 48 mm Width
| Inch/Metric | Metric |
| Cage Material | Brass |
| Bearing Type | Thrust |
| Temperature Range [Max] | 250 °F |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Temperature Range [Min] | -40 °F |
| I.D. A | 103 |
| Material | Through Hardened Steel |
| Cage Type | Machined - Two Piece |
| O.D. A | 142 |
| Dynamic Load Rating | 82000 lbf |
| Enclosure | Open |
| Ring Modification | Plain |
| Bore Type | Round Bore |
| Fillet Radius | 2 mm |
| Limiting Speed | 2200 rpm |
| Static Load Rating [Max] | 234000 lbf |
| Radial Internal Clearance | CN |
| Weight | 9.237 LB |
| EAN or UPC | 4547359290943 |

