- Thrust Bearing
- Round Bore
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 45 mm Width
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| I.D. A | 95 |
| Dynamic Load Rating | 117000 lbf |
| Cage Material | Steel |
| Limiting Speed | 2850 rpm |
| O.D. A | 116 |
| Fillet Radius | 2 mm |
| O.D. | 140 mm |
| Bearing Type | Thrust |
| Cage Type | Pressed |
| Ring Modification | Plain |
| Temperature Range [Max] | 400 °F |
| I.D. | 65 mm |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 247000 lbf |
| Weight | 6.834 LB |
| EAN or UPC | 4547359881981 |

