- Thrust Bearing
- Round Bore
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 45 mm Width
| Ring Modification | Plain |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Cage Material | Brass |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 2 mm |
| Bore Type | Round Bore |
| I.D. | 65 mm |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 74000 lbf |
| I.D. A | 96 |
| Limiting Speed | 2400 rpm |
| Radial Internal Clearance | CN |
| O.D. A | 133 |
| O.D. | 140 mm |
| Enclosure | Open |
| Cage Type | Machined - Two Piece |
| Static Load Rating [Max] | 212000 lbf |
| Weight | 7.584 LB |
| EAN or UPC | 4547359290936 |

