- Thrust Bearing
- Round Bore
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 42 mm Width
| Static Load Rating [Max] | 214000 lbf |
| Temperature Range [Min] | -40 °F |
| Cage Type | Pressed |
| I.D. A | 88 |
| O.D. | 130 mm |
| Enclosure | Open |
| Dynamic Load Rating | 75500 lbf |
| Fillet Radius | 1.5 mm |
| Cage Material | Steel |
| Bearing Type | Thrust |
| Ring Modification | Plain |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 400 °F |
| O.D. A | 112.3 |
| Radial Internal Clearance | CN |
| I.D. | 60 mm |
| Limiting Speed | 2500 rpm |
| Inch/Metric | Metric |
| Weight | 5.445 LB |
| EAN or UPC | 4547359867312 |

