- Thrust Bearing
- Round Bore
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 42 mm Width
| Cage Material | Brass |
| I.D. A | 89 |
| Temperature Range [Max] | 250 °F |
| Limiting Speed | 2600 rpm |
| Cage Type | High Strength Machined - Two Piece |
| O.D. A | 123 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 181000 lbf |
| Dynamic Load Rating | 63500 lbf |
| Enclosure | Open |
| O.D. | 130 mm |
| I.D. | 60 mm |
| Ring Modification | Plain |
| Radial Internal Clearance | CN |
| Material | Through Hardened Steel |
| Fillet Radius | 1.5 mm |
| Weight | 6.129 LB |
| EAN or UPC | 4547359290929 |

